Shop All Arts & Crafts
Jack Richeson
Jack Richeson 1591470 Metal Ink Plate; 12.5 x 14.5 in.
Mfr # 1591470
Zoro # G304140126
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jack Richeson
- MFR # 1591470
- Zoro # G304140126
- UPC # 717304142991
- Country of Origin Brazil
- Category Arts & Crafts
Description
Now a larger size ink plate to accommodate larger pieces of linoleum. Makes carving safer.
Features- Metal Ink Plate
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Metal
- Material: Metal
- Size: 12-1/2 x 14-1/2 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Desiccant, PK300 (13844)
- LABELMASTER Blank Orange Label Removable Vinyl, Pk25 (ZOPEZ)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96960)
- SEALER SALES Temperature Controller for CBS-880 Band Sealers (TMC-XMTE-1000-2-O)
- JACK RICHESON Jack Richeson 2002156 Mini Tempera Cakes - Flesh - Pack of 6 (2002156)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- JACK RICHESON Jack Richeson 1591460 Large Tempera Cakes; 2.25 x 0.68 in.; Vermillion - Pack of 6 (1591460)
- CRAYOLA Crayons, Crayola, 48, PK48 (520048)
- CRAYOLA Pencil Color 12Pk Lng (68-4012)
- SAX Versatemp Heavy-Body Tempera Paints, Fluorescent Yellow, Pint (2536)
- CRAYOLA All That Glitters, Art Set (46887)
- Jack Richeson