Shop All Arts & Crafts
Jack Richeson
Jack Richeson 1591460 Large Tempera Cakes; 2.25 x 0.68 in.; Vermillion - Pack of 6
Mfr # 1591460
Zoro # G204160323
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jack Richeson
- MFR # 1591460
- Zoro # G204160323
- UPC # 717304074780
- Country of Origin China
- Category Arts & Crafts
Description
Solid convenient source of brilliant, opaque paint. Ideal for distribution and collection in the classroom. It will not deteriorate in storage and are instantly useable with the additional of water.
Features- Jack Richeson Large Tempera Cakes, 2.25 x 0.68 in., Vermillion
- Ready to use
- Very economical, no waste and no spills
- Intermediate hues achieved by mixing colors
- AP certified, non-toxic
- Size: 2.25 x 0.68 in.
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Green (10103)
- PENDAFLEX Poly Reinforced File Folder, 1/3-Cut Tabs, Letter Size, Asstd, PK100 (86219)
- ZORO SELECT Corrugated Boxes, 19" x 13" x 13", Kraft, 25/Bundle (22XL13)
- ACCO 6" Binder with Hooks 14-7/8"x11", Green (A7054076A)
- JACK RICHESON Jack Richeson 2002156 Mini Tempera Cakes - Flesh - Pack of 6 (2002156)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- CRAYOLA Washable Paint, Green, Gallon (5421285044)
- EXCEL BLADES 8 Piece Model Builders Saw Tool (56012IND)
- HAYES Hardcover Blank Book 11x8.5 Landscape, PK24 (BK324)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 12x18, 24 Sheets, PK3 (P4737)
- PAASCHE Paasche VLST-3W Wood Box Set with All Three Heads for VLSTPRO Airbrush (VLST-3WC)
- Jack Richeson