Shop All Specialty Coatings
Jack Richeson
Jack Richeson 1296371 Paint Saver Palette System With Plastic Insert; White
Mfr # 1296371
Zoro # G404164664
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jack Richeson
- MFR # 1296371
- Zoro # G404164664
- Country of Origin China
- Category Specialty Coatings
Description
Features
- Paint Saver Palette System with 24 well plastic insert preserves acrylics, oils, water-colors and tempera while keeping them fresh and pliable between painting sessions
- The tops of these 11-1/2 in. x 1 in. thick palettes lock in position with a secure slide fastener
- With wet sponge strips in place, paint won't dry out and can stay usable for weeks, helping to eliminate wasted paint
- Preserve and protect your paint between painting sessions
- Top features a unique locking closure
- With included wet sponge strips in place, paints stay moist and usable
- Perfect for acrylics, watercolors, temperas, oils and gouache
- Color - White
- Number of Wells - 24
- Size - 11-1/2 L x 1 W in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Benjamin Moore 2-1/2 in. Extra Stiff Angle Paint Brush (U61625-017)
- WOOSTER Roller End Cap, 1-1/2 In Diameter (R087)
- WOOSTER Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (R012-4)
- GRACO Hose, Drain, St Stand (246381)
- ENVIROTEX LITE High-Gloss Clear Finish 32 oz (2032)
- ABSCO Absolute Coatings 45001 Gallon - Black Paint Paint (POR-45001)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264182)
- GORILLA GLUE White Rubber-Based Liquid Rubber Waterproof Sealer 32 oz (105340)
- RUST-OLEUM Roof Cement, Solvent Base, 3.3 gal (347431)
- MODERN MASTERS Shimmer Satin Venetian Blue Metallic Paint 1 qt (ME42932)
- GACO 5 Gal Pewter GacoDeck Water-Based Elastomeric Top Coat (DT02)
- Jack Richeson Specialty Coatings