Shop All Holiday Decor
Jack Post
Jack Post 95-6864 30 ft. Trunk Steel Tree Stand
Mfr # 9502139
Zoro # G004028564
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jack Post
- MFR # 9502139
- Zoro # G004028564
- UPC # 39678968640
- Country of Origin China
- Category Holiday Decor
Description
Features
- Trunk Steel Tree Stand
- Base Size : 32"
- Steel
- Supports 9' tree with 6.38" trunk
- 30" leg span
- 1.7 Gallon water capacity
- Powder coated red and green
- Dimension: 16.1" H x 3.1" W x 16.1" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- ICEBERG Storage Cabinet, 46"H x 36"W x 22"D, HDPE Black (92561)
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- JACK POST Plastic Christmas Tree Tray (XTRA)
- JACK POST Jack Post 522-ST 21.65 in. Green Tree Stand; 1.5 Gallon (252205)
- DECORIS Brown Candle Holder Indoor Christmas Decor 98 in (617768)
- NORTHLIGHT SEASONAL Northlight Seasonal 31757709 Classic Pepsi-Cola Bottle Cap Logo Cut-Out Christmas Ornament (31757709)
- DISNEY Gemmy 24.4094 in. Airdorable Airblown-Olaf Inflatable (119274)
- LS ARTS LS Arts XM-1149 PVC Light Up Tree Bottle Stopper (XM-1149)
- GARDENISED Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Brown (QI004155.BR)
- Jack Post Holiday Decor