Shop All Holiday Decor
Jack Post
Jack Post 95-2864 28 in. Span Folding Artificial Tree Stand
Mfr # 9290511
Zoro # G603713564
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jack Post
- MFR # 9290511
- Zoro # G603713564
- Country of Origin China
- Category Holiday Decor
Description
Features
- Material: Metal
- Product Type: Christmas Tree Stand
- Color Family: Green
- Maximum Tree Height: 8 ft.
- Tree Type: Artificial
- Maximum Trunk Diameter: 1-1/4 in.
- Rotating: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA ERGONOMICS Z60 Gaming Desk with RGB LIGHT (ERK-Z60-B)
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- JACK POST Jack Post 522-ST 21.65 in. Green Tree Stand; 1.5 Gallon (252205)
- JACK POST Plastic Christmas Tree Tray (XTRA)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- DECORIS Multicolored Dancing Reindeer or Santa Indoor Christmas Decor (548684)
- FUN WORLD Spider Web Halloween Decor (391ACE)
- TRADEMARK FINE ART Trevor Mitchell 'A Village Christmas' Canvas Art, 18x24 (ALI46042-C1824GG)
- OMG 2 in. x 12 ft. Gold & Silver Garland- pack of 6 (OM1491960)
- Jack Post Holiday Decor