Shop All Holiday Decor
Jack Post
Jack Post 522-ST 21.65 in. Green Tree Stand; 1.5 Gallon
Mfr # 252205
Zoro # G404028881
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jack Post
- MFR # 252205
- Zoro # G404028881
- Country of Origin United States
- Category Holiday Decor
Description
Features
- Plastic Tree Stand.
- Quality Medium Heavy Duty Plastic Tree Stand.
- 5 Eye Bolt.
- 1.5 Gallon Water Capacity.
- Holds 10 ft. Tree.
- Size - 21.85 & 21.65 in.
- Color - Green.
- Green Plastic With Steel Spike Base Plate.
- Spill Catcher Edge.
- Color Label.
- Dimension - 21.5 x 21.5 x 8.25 in.
- Item Weight - 3.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 17" Tall, Dracaena, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch (I 9573)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand (ANAN0129)
- FLASH FURNITURE 12 Full Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-F-12-GY-GG)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK2 (BS18BLUE)
- JACK POST Plastic Christmas Tree Tray (XTRA)
- SHAWSHANK LEDZ Magic Seasons Halloween Table Show (702922)
- NEARLY NATURAL 28 in. Iced Pine Cone Swag (4886)
- SHAN SHAN AT13 Collectible Tin Ornament - Sewing Machine (AT13)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- DECORIS Multicolored Nutcracker Indoor Christmas Decor 15 in (521386)
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- Jack Post Holiday Decor