Shop All Holiday Decor
Jack Post
Jack Post 508-ST 21.65 in. Green Tree Stand; 0.75 Gallon
Mfr # 126223
Zoro # G304028851
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jack Post
- MFR # 126223
- Zoro # G304028851
- Country of Origin United States
- Category Holiday Decor
Description
Features
- Plastic Tree Stand.
- Plastic Tree Stand.
- 5 Eye Bolt.
- 0.75 Gallon Water Capacity.
- Holds 10 ft. Tree.
- Size - 21.85 & 21.65 in.
- Color - Green.
- Green Plastic With Steel Spike Base Plate.
- Spill Catcher Edge.
- Color Label.
- Dimension - 20 x 20 x 7 in.
- Item Weight - 1.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Canyon, 100 in wide x 60 in high (BG-WW-CYN-100)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF10 (G08-KKX-XMN)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- JECO Jeco GCOL14 Oversized Olefin Zero Gravity Chair with Sunshade & Drink Tray; Terra Cotta (GCOL14)
- JACK POST Jack Post 522-ST 21.65 in. Green Tree Stand; 1.5 Gallon (252205)
- JACK POST Plastic Christmas Tree Tray (XTRA)
- NORTHLIGHT SEASONAL Northlight Seasonal 31754057 Gunmetal Gray Shatterproof 4-Finish Christmas Ball Ornaments (31754057)
- TRADEMARK FINE ART Grace Popp 'Vintage Christmas Ii' Canvas Art, 35x47 (WAG13941-C3547GG)
- P. GRAHAM DUNN MARBLE ACACIA COASTER SET P. Graham Dunn 47 in. Halloween Christmas Porch Leaner Assortment Halloween Decor (ACE-PNLPDQ-01)
- HOMZ ORNAMENT STORAGE 60CT (3256HORD.08)
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- Jack Post Holiday Decor