Shop All Peelers, Cutters and Slicers
Jaccard
MicroEdge Ribbon Rasp
Mfr # 201202R
Zoro # G200532414
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.5"
- Overall Height 16"
- Blade Material Rubber, Stainless Steel
- Features Vacuum System that Instantly Marinades Food, Exclusive Tip Resistant Design, Platter / Tray With Spill Preventing Rim Design, Dishwasher Safe
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaccard
- MFR # 201202R
- Zoro # G200532414
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Overall Width | 1.5" |
Overall Height | 16" |
Depth | 1" |
Details
Item | Food Grater |
Blade Material | Rubber, Stainless Steel |
Features | Vacuum System that Instantly Marinades Food, Exclusive Tip Resistant Design, Platter / Tray With Spill Preventing Rim Design, Dishwasher Safe |
Application | Coconut, Vegetable, Spice, Cheese, Fruit |
Series | MicroEdge |
Description
Rasp- Ribbon; MicroEdgeTM Technology is a patent pending manufacturing process that utilizes chemical etching advancements to create razor sharp cutting surfaces; 100% stainless steel frames and paddles ensures lifetime performance; Ergonomic non-slip handle design delivers comfort and safety; Dishwasher safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Switch Float Ice Thickness (040001783)
- CARNIVAL KING Tray Heating Element - 120V 250W (382PM30WELEM)
- HANDI-MAX Tru-Fit Extra Deep Full Steam Pan, PK50 (82020)
- COMMERCIAL Threaded Dolly Caster With 3 in Wheel (35109)
- JACCARD Grater Coarse -MicroEdge Technology (201201GC)
- JACCARD Safe Hand Mandolin Abs W/7 Blades (200421)
- JACCARD Grater Fine - MicroEdge Technology (201201GF)
- JACCARD Ribon Grater - MicroEdge Technology (201201R)
- CONNOISSEUR Cimeter Steak Knife 10 In (24073)
- OXO INTERNATIONAL SS Swivel Peeler (20081)
- CRESTWARE Tong, Red, 12 in. L, Stainless Steel (CG12R)
- Jaccard Peelers, Cutters and Slicers