Jaccard 201505 Qbag Heavy Duty Aluminum Foil Grill & Oven Bag with Self Venting Window; Medium - Pack of 3
Mfr # 201505
Zoro # G203709820
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Grill bags are aluminum foil bags with a self-venting window that are ideal for year round grilling, oven applications, tailgating, campling, picnics, etc. Ideal for single dish or complete meals such as fish, meats, poultry, vgetables, and even desserts. A revolutionary new product which makes cooking easy, using the traditional French cooking technique, en paapillote, where food is steamed in a sealed puch, resulting in moist, full-flavored and healthy foods. Keeps the grill clean. No fuss or clean up. 100% recyclable. Foods can be prepared in advance, stored in the Grill Bag, placed in the fridge, cooler or freezer, and cooked only when you are ready to eat. Recommended capacity 2 cups, including sauces and marinades. 3 Grill Bags per package. Fill it, Close it, Cook it.
Features- The single bag in the world with a self-venting window Constructed offood grade polyester film
- Maintain seal at low temperatures, and vents excess steam during cooking
- Peal away window & serve directly from Bag Watch your food cook with ease
- Ideal for single dish or complete meals
- No clean up 100% recyclable
- Pack of 3
- Dimension: 11" H x 0.02" W x 7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Probe (B6718702-C)
- DYNAMIC COOKING SYSTEMS Top Valve Knob 2-1/2 D, Off-On (14112-01)
- GE Microwave Light Bulb (WB36X10003)
- TURBO AIR Gasket, 22 1/8 in. x 26 1/4 in. (M722300100)
- COOLCOLLECTIBLES Lot of 50 Silver Drawstring Organza Storage Bags (CO9679)
- ZIPGARDS 2.7 Mil Low Density Clear Resealable gal. Size Freezer Bag, PK200 (304985463)
- VALUE BRAND French Fry Bags, 5 1/2 x 4 1/2", PK2000 (E-7189)
- PAK-SHER Pak-Sher 6.5"x6.5" Tape Cookie Bag, PK2000 (6917)
- PAK-SHER Pak-Sher 28"x13"x10" Soft White Tote Bag, PK250 (6581)
- ZIPLOC Double Zipper Seal Reclosable Bag 15" x 13", 1.75 mil, Clear, Pk100 (682253)
- LK PACKAGING Printed Metallocene Ice Bags, 13-1/2"W x 28"L, 1.75 Mil, Clear, 500/Pack (H28PMET)
- Jaccard Food Bags