Shop All Marine Pumps & Plumbing
Jabsco
Sliding Vane Diesel Transfer Pump 9 Gpm 24V
Mfr # 23870-1300
Zoro # G4679903
original price:
$321.99
5% off
new price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # 23870-1300
- Zoro # G4679903
- UPC # 671880050746
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
Sliding Vane Diesel Transfer Pump - 9 GPM - 24V. Features: Connections: - for 19mm ( " ) bore hose.. Dimensions: - 180mm long, 110mm wide, 140mm high. Fuse Size: - 10(amp). Output: - 35 liters/minute (7.7 gallons/minute) at 3m head. Maximum recommended total head 6m. Light duty, 40 minute rated diesel fuel transfer pump. Aluminium body, cast iron pump head. With integral fused switch and hose adapters. Unaffected by temperature extremes. Suitable for use from -30degreesC to +40degreesC. Self-priming up to 2.8m vertical lift. Use minimum 19mm ( " ) bore hose. Packaged Dimensions: L: 23.00 x H: 17.00 x W: 21.00cm. Actual Weight: 2.62 kg (Approx. 3.12 kg packed).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Safety Radialseal, P777869 (P777869)
- BALDWIN FILTERS Air Filter, 7-1/4 x 1-31/32 in. (PA4111)
- ATTWOOD MARINE Attwood Thru Hull Stainless Steel 1-1/8" For Hose; Short (66543-3)
- PRO-LOK ProLok: Hasp Lock 4-1/2" (PRL-ELK-110-KA)
- JABSCO Electric Marine Toilet Regular Bowl W/Soft Close Lid (37010-4192)
- JABSCO Joker Valve (44106-1000)
- JABSCO Electric Marine Toilet Compact Bowl 12V (37010-3092)
- JABSCO PAR-Max 3 Shower Drain Pump 12V 3.5 GPM (31610-0092)
- JABSCO Jabsco HotShot HD6 Heavy Duty Washdown Pump w/25' HoseCoil - 12V - (P601J-219N-4A)
- JABSCO 290971000 Toilet Seat For Compact Bowls (29097-1000)
- GROCO GROCO ARG-1000 Series 1" Raw Water Strainer w/Monel Basket (ARG-1000)
- Jabsco Marine Pumps & Plumbing