Shop All Pump Parts
Jabsco
Seal Seat, Ceramic Nitrile
Mfr # 18753-0235
Zoro # G3536416
original price:
$61.69
10% off
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceramic Nitrile
- For Use With 3PEP3, 3PEP4, 3PEP6, 3PEP7
- Product Type Seal Seat
- Compatible with Manufacturer Model Number 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX
- Compatible Manufacturer Part Number 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jabsco
- MFR # 18753-0235
- Zoro # G3536416
- Country of Origin France
- Category Pump Parts
Details
Item | Seal Seat |
Type | Ceramic Nitrile |
For Use With | 3PEP3, 3PEP4, 3PEP6, 3PEP7 |
Product Type | Seal Seat |
Compatible with Manufacturer Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
Compatible Manufacturer Part Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
Compatible Manufacturer Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
For Use with Mfr. Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
For Use With Mfr. Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
Description
Seal Seat, Product Type Seal Seat, Compatible with Manufacturer Model Number 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 208-230/460V (2BF11034)
- GLOBAL INDUSTRIAL 14HP Portable Gasoline Trash Pump, 4 Intake/Outlet (761205)
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 0.75 to 4 gpm (FS-400, 26600)
- PROCON Pump, Rotary Vane, SS, HP @ 200 PSI: 1 hp (115B265F31BA 250)
- JABSCO Seal Mechanical, Carbon-Nitrile (18753-0241)
- JABSCO In-Line Non Return Valve, 1 In. (29295-1000)
- JABSCO Seal Seat, Ceramic Nitrile (18753-0233)
- JABSCO Oring, Nitrile (18753-0267)
- JABSCO In-Line Non Return Valve, 3/4 In. (29295-1011)
- JABSCO In-Line Non Return Valve, 1 1/2 In. (29295-1010)
- DAYTON Chip Basket (742-10127)
- Jabsco Pump Parts