Shop All OEM Specialty Blowers
This Product is Discontinued
Jabsco
Round OEM Blower, 3150 RPM, 1 Phase, Direct (Discontinued)
Mfr # 36740-0031
Zoro # G2678864
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.100-In. SP 135
- Drive Type Direct Drive
- Full Load Amps 0.80
- Housing Material Plastic
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # 36740-0031
- Zoro # G2678864
- UPC # 671880032001
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 in |
Overall Height | 9 1/4 in |
Overall Width | 7 7/8 in |
Blower Wheel Diameter | 3 1/4 in |
Lead Length | 15 in |
Outlet Dia. | 3 in |
Blower Wheel Width | 1 3/4 in |
Overall Depth | 7 7/8 in |
Inlet Diameter | 3 in |
Wheel Diameter | 3 1/4 in |
Wheel Dimensions | 3 1/4 in Dia. x 1 3/4 in W |
Wheel Width | 1 3/4 in |
Outlet Size | 3 in diameter |
Outlet Diameter | 3 in |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 3 1/4 in, Airflow @ 0.000 in SP 150 cfm, Airflow @ 0.100 in SP 135 cfm, Airflow @ 0.400 in SP 125 cfm, Airflow @ 0.500 in SP 120 cfm, Airflow @ 1.000 in SP 90 cfm, Airflow @ 2.000 in SP 20 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.