Shop All Pump Impellers
Jabsco
Replacement Flexible Impeller, EPDM
Mfr # 8981-0002
Zoro # G0826874
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EPDM
- For Use With 4UL38
- Impeller Material EPDM
- Compatible with Manufacturer Model Number 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX
- Compatible Manufacturer Part Number 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jabsco
- MFR # 8981-0002
- Zoro # G0826874
- Country of Origin United States
- Category Pump Impellers
Details
Item | Replacement Flexible Impeller |
Type | EPDM |
For Use With | 4UL38 |
Impeller Material | EPDM |
Compatible with Manufacturer Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
Compatible Manufacturer Part Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
Compatible Manufacturer Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
For Use with Mfr. Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
For Use With Mfr. Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
Description
Replacement Flexible Impeller, Compatible with Manufacturer Model Number 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX, Impeller Material EPDM
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Flowmeter, Inline, 52 GPM, 1 In. (MTR300)
- FINISH THOMPSON 1 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (SP10P-3-M218)
- GRUNDFOS Up43-75Bf 1/6 Hp 1 Speed (UP43-75BF)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 115/230V (1ST1C4E4)
- JABSCO Flexible Impeller High Pressure, Neoprene (8983-0005)
- JABSCO Flexible Impeller Standard, Neorpene (7614-0005)
- JABSCO Replacement Flexible Impeller, Neoprene (17956-0001-P)
- JABSCO Replacement Flexible Impeller, Neoprene (14281-0001)
- JABSCO Replacement Flexible Impeller, Neoprene (5929-0001-P)
- JABSCO Flexible Impeller Standard, Neoprene (8981-0005)
- DAYTON Impeller (PP18004AG)
- Jabsco Pump Impellers