Shop All Rotary Pumps
Jabsco
Pump, Vane, Cast Iron, Inlet/Outlet 1 HB
Mfr # VR050-1022
Zoro # G1379637
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.3333 hp
- Voltage 12V DC
- Vane Material Sintered Bronze
- Lip Seal Nitrile
- Max. Pressure (PSI) 14.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # VR050-1022
- Zoro # G1379637
- UPC # 671880536189
- Country of Origin China
- Category Rotary Pumps
Dimensions
Overall Height | 5.8 in |
Media Intake Connection Size | 3/4 in |
Overall Width | 5 in |
Overall Length | 9 in |
Discharge Connection Size | 3/4 in |
Description
Vane Pump, Housing Material Cast Iron, Nameplate Voltage 24V DC, Current 20 A, Operating Pressure - Maximum 14.5 psi, Flow Rate - Minimum 9 gpm, Flow Rate - Maximum 13 gpm, Media Intake Connection Size 3/4 in, Media Intake Connection Type BSP, Discharge Connection Size 3/4 in, Discharge Connection Type BSP, Vane Material Sintered Bronze, Viscosity - Maximum 150 cps, Seal Type Lip, Seal Material Buna-N, Operating Temperature - Minimum -22 Degrees F, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 1/2 In (1112)
- IFM Flow Meter, Magnetic, 26.4 GPM (SM8001)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 3/4 hp, 208V/230V/460V, 3 Phase, Flange Connection (116479-136A)
- DAYTON Centrifugal Pump, 1/2 hp, 208 to 240/480V AC, 3 Phase (5UPW4)
- JABSCO Pump, Vane, Bronze, 1/2 In FNPT x 1 HB (18685-0000)
- JABSCO Pump, Vane, Bronze, 1/2 In FNPT x 1 HB (18680-1000)
- JABSCO Pump, Vane, Aluminum, Inlet/Outlet 3/4 HB (23870-1200)
- GROZ Rotary Chemical Pump (44191)
- GAST Rotary Vane Pump, Stock 12/Skid (0523-V3-G588NDX)
- PROCON Pump, Rotary Vane, SS (113A035F31CA 250)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1 gpm (PB0201ANCNN0000)
- Jabsco Rotary Pumps