Shop All Rotary Pumps
Jabsco
Pump, Vane, Bronze, 1/2 In FNPT x 1 HB
Mfr # 18685-0000
Zoro # G1021553
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.125 hp
- Voltage 115V AC/60 Hz
- Max. Temp. (F) 165 Degrees F
- Body Material Bronze
- Min. Flow (GPM) 6.9 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # 18685-0000
- Zoro # G1021553
- UPC # 094705587164
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Media Intake Connection Size | 1/2 in |
Discharge Connection Size | 1/2 in |
Overall Height | 5.8 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 9.6 in |
Description
Vane Pump, Housing Material Bronze, Nameplate Voltage 115V AC, Current 3.1 A, Operating Pressure - Maximum 8.7 psi, Flow Rate - Minimum 6.9 gpm, Flow Rate - Maximum 7.9 gpm, Media Intake Connection Size 1/2 in, Media Intake Connection Type Barbed, Discharge Connection Size 1/2 in, Discharge Connection Type Barbed, Vane Material PTFE Filled Ryton, Seal Type Lip, Seal Material Buna-N, Operating Temperature - Minimum 45 Degrees F, Operating Temperature - Maximum 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Wi-Fi Enabled, 120V, 10 Foot Tethered Float Float (SA-120V-1L-10F-WiFi)
- JET Repair Part (28813-010)
- ATTWOOD MARINE Attwood Sahara MK2 S800 Bilge Pump 800 GPH - 12V - Automatic (5508-7)
- HARTELL Impeller Shaft W/Sleeve For Sc-1A Series (640139)
- JABSCO Pump, Vane, Cast Iron, Inlet/Outlet 1 HB (VR050-1022)
- JABSCO Pump, Vane, Bronze, 1/2 In FNPT x 1 HB (18680-1000)
- JABSCO Pump, Vane, Aluminum, Inlet/Outlet 3/4 HB (23870-1200)
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH (113A060F31CA 250)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- PROCON Rotary Vane Pump, 3/8 In, 35 GPH (141A025F11CA 250)
- PROCON Rotary Vane Pump, 3/8 In, 48 GPH (141A035F11CA 250)
- Jabsco Rotary Pumps