Shop All Rotary Pumps
Jabsco
Pump, Vane, Bronze, 1/2 In FNPT x 1 HB
Mfr # 18680-1000
Zoro # G2658801
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.125 hp
- Voltage 12V DC
- Max. Pressure (PSI) 8.7 psi
- Lip Seal Nitrile
- Shaft Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jabsco
- MFR # 18680-1000
- Zoro # G2658801
- UPC # 671880534680
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Discharge Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 7.9 in |
Description
Vane Pump, Housing Material Bronze, Nameplate Voltage 12V DC, Current 8 A, Operating Pressure - Maximum 8.7 psi, Flow Rate - Minimum 5 gpm, Flow Rate - Maximum 6 gpm, Media Intake Connection Size 1/2 in, Media Intake Connection Type Barbed, Discharge Connection Size 1/2 in, Discharge Connection Type Barbed, Vane Material Plastic Polyphenylene Sulfide, Seal Type Lip, Seal Material Buna-N, Operating Temperature - Minimum 45 Degrees F, Operating Temperature - Maximum 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-380, 168435)
- TSURUMI 3" 5.5 HP Honda Powered Centrifugal Dewatering Pump (TE3-80HA)
- KECKLEY Suction Diffuser, Flanged, 6"x6" (PSD-600X600)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 570 Lpm Air (RMA-24-SSV)
- JABSCO Pump, Vane, Cast Iron, Inlet/Outlet 1 HB (VR050-1022)
- JABSCO Pump, Vane, Bronze, 1/2 In FNPT x 1 HB (18685-0000)
- JABSCO Pump, Vane, Aluminum, Inlet/Outlet 3/4 HB (23870-1200)
- PROCON Pump, Rotary Vane, Brass (111A140F11AA 250)
- PROCON Pump, Rotary Vane, Brass (114B240F11BA 250)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 2.3 gpm (PO0401BNCNN0000)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHN7)
- Jabsco Rotary Pumps