Shop All Flexible Impeller Pumps
This Product is Discontinued
Jabsco
Pump, Flexible Impeller (Discontinued)
Mfr # 17430-7000
Zoro # G0830837
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/2 hp
- Voltage 115
- Amps 8.2
- NEMA Motor Frame 56C
- Inlet/Outlet (In.) 1/2 (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # 17430-7000
- Zoro # G0830837
- UPC # 094700783851
- Country of Origin Multiple
- Category Flexible Impeller Pumps
Dimensions
Width (In.) | 9 11/16 in |
Length (In.) | 14 5/16 in |
Height (In.) | 8 3/8 in |
Details
Item | Pump |
HP | 1/2 hp |
Voltage | 115 |
Amps | 8.2 |
NEMA Motor Frame | 56C |
Inlet/Outlet (In.) | 1/2 (F)NPT |
Max. Head (Ft.) | 48 ft |
Max. Pressure (PSI) | 21 psi |
Motor Type | TEFC |
GPM of Water @ 30 Ft. of Head | 9 gpm |
Housing Material | Epoxy |
Temp. Range (F) | 50 to 180 |
Impeller Material | Nitrile |
Suction Lift (Ft.) | 12-15 Dry, 18-22 Wet |
Function | Collect Spills and Waste, Fill and Empty Vats and Drums |
Application | For General Liquid Transfer, Circulation, Filtration, Processing, Filling and Pumping Pure Solutions |
Max. SSU @ 1725 RPM | 2,500 SUS |
Type | Flexible |
GPM of Water @ 10 Ft. of Head | 11.3 gpm |
GPM of Water @ 20 Ft. of Head | 10.2 gpm |
RPM | 170 - 3000 |
Description
Pump, Housing Material Epoxy, Impeller Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.