Jabsco

Pump, Flexible Impeller, 1 1/2 HP, 115/230V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Flexible Impeller Pumps

Key Features

  • HP 1-1/2
  • Voltage 115/230
  • Amps 9.72/4.86
  • NEMA Motor Frame H145TC
  • Inlet/Outlet (In.) 1 (F)NPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 8-7/8
Length (In.) 18-1/4
Height (In.) 8-7/16

Description

Pump, Housing Material 316 Stainless Steel, Impeller Material Neoprene, Shaft Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products