Shop All Straight Centrifugal High Flow Pumps
This Product is Discontinued
Jabsco
Plastic - HP Centrifugal Pump 12V (Discontinued)
Mfr # 59510-0012
Zoro # G2584967
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage - Pumps 12V DC
- Housing Material - Pumps Plastic
- Inlet Size - Pumps 3/4 in HB
- Outlet Size - Pumps 3/4 in HB
- Max. Pressure - Pumps 2 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # 59510-0012
- Zoro # G2584967
- UPC # 671880575843
- Country of Origin Germany
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 3/4 in HB |
Outlet Size - Pumps | 3/4 in HB |
Height | 2 3/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 3 1/2 in |
Length | 3 13/16 in |
Inlet/Outlet Size | 3/4" |
Overall Height | 2.3 in |
Overall Width | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3/4 in |
Cord Length | 49 ft |
Overall Length | 3.8 in |
Compatible Intake Pipe Size | 3/4 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Description
Marine Centrifugal Pump, Phase -, Pump Housing Material Plastic, Nameplate Voltage 12V DC, Maximum Feet of Head 3 ft, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 2.7 gpm, Flow Rate @ 5 ft of Head (Maximum) 1.5 gpm, Cord Length 49 ft, Best Efficiency Head 2 ft
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.