Shop All Bilge Pumps
Jabsco
Par-Max 4 Bilge/Shower Diaphragm Pump, 4.3GPM, 24V
Mfr # 31705-0094
Zoro # G810633648
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # 31705-0094
- Zoro # G810633648
- UPC # 671880533508
- Country of Origin Mexico
- Category Bilge Pumps
Description
Par-Max 4 Bilge/Shower Diaphragm Pump - 4.3GPM - 24V Self-priming diaphragm pump 24V DC. Features: Connections: - for 19mm 3⁄4'' bore hose Dimensions: - 248mm long, 106mm wide, 100mm high Fuse Size: - 10amp Output: - up to 16 litres/minute 3.5 gallons/minute. Maximum recommended total head 4m For bilge pumping or Livewell circulation Continuously rated motor with thermal overload protection Multiple diaphragm design allows extended dry running Self-primes up to 2.5m vertical lift Jabsco ‘Pump Guard' strainer included with pump Packaged Dimensions: L:17.00 x H:11.00 x W:34.00cm Actual Weight: 2.91 Kg - Approx. 3.41 Kg packed
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS C218/328-3E Pump Service Kit, #3 EPDM; Replaces Alfa Laval Part# 480512 (480512SP)
- BROOKS Flowmeter, Air, .2 to 5 LPM, Glass (1250AD6053ALSVV)
- SEACHOICE PLUG DECK&BAITWELL 5/8"" (18951)
- FLUID-O-TECH V-Band Clamp, Stnlss Steel, Mounting Clamp (94-80-01)
- JABSCO Amazon Universal Manual Bilge Pump (29270-0000)
- JABSCO 9200-0023-P Replacement 10 Blade Nitrile Impeller (9200-0023-P)
- JABSCO MACERATOR PUMP (JABSCO) (18590-2092)
- JABSCO PAR-Max 4 Bilge/Shower Drain Pump 12V (31705-0092)
- JABSCO Shower -Bilge Pump - 3.4GPM - 24V (37202-2024)
- JABSCO Filterless Bilger - Sink - Shower Drain Pump (50880-1000)
- RULE 800GPH Standard Bilge Pump - 24V (20DA-24)
- Jabsco Bilge Pumps