Shop All Marine Pumps & Plumbing
Jabsco
Manual Marine Toilet Regular Bowl
Mfr # 29120-5000
Zoro # G5313848
original price:
$244.99
8% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # 29120-5000
- Zoro # G5313848
- UPC # 671880628280
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
Manual Marine Toilet - Regular Bowl. From best-selling manual toilets to household-style luxury models, Jabsco marine toilets are both simple and reliable. Popular worldwide for more than two decades, Jabsco s sturdy manual toilet ensures peace of mind thanks to the intuitive, simple to use Twist n Lock feature. It provides protection against siphonic flooding and waste backflow with one easy, 90degrees turn of a handle.. Features: A powerful self-priming pump allows installation above or below the waterline. A reversible mounting gives the option to install the pump on the right or left. A flexible design makes it suitable for either overboard or holding tank discharge. Corrosion-resistant materials throughout permit salt and fresh water service. Fastenings face front or top for ease of maintenance. For use with sea, river or lake water only. Raw water. Wood - Standard Close lid. Regular bowl size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX 25' Network Cable f/SCP Remote Panel (809-0940)
- BALDWIN FILTERS Air Element, 7-5/7 x 21 in. (RS5510)
- A & I PRODUCTS CabCAM Video System, Quad (Includes 7" Digital Touch Screen TFT LCD Monitand 2 Cameras) 12"x6.5"x8" (A-CC7M2CQR)
- ANCOR Battery Cable Assembly, 4 AWG (21mm²) Wire, 3/8" (9.5mm) St (189137)
- JABSCO Mag Drive Centrifugal Pump - 11GPM - 110V AC (436977)
- JABSCO Jabsco Par-Max HD3 Heavy Duty Water Pressure Pump - 12V - 3 GPM - 40 P (Q301J-115S-3A)
- JABSCO Impeller Kit-12 Blade-Neoprene-3- " Dia-Plastic Insert (17370-0001-P)
- JABSCO 3/4" Vented Loop (29015-0000)
- JABSCO Impeller Kit-12 Blade-Neoprene-3- " Diameter-Brass Insert-Spline Drive (17935-0001-P)
- JABSCO Impeller Kit-8 Blade-Neoprene-2-9/16" Diax2" W, 5/8" Shaft Dia (920-0001-P)
- SHURFLO Pro Blaster & trade II Washdown Pump (SH82144)
- Jabsco Marine Pumps & Plumbing