Shop All Boat Steering, Controls & Accessories
Jabsco
Lite Flush Electric 12V Toilet w/Footswitch
Mfr # 58500-0012
Zoro # G4492795
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lightweight and Compact; Slow Close Seat and Lid; Low Power Consumption; New Quiet and Efficient Flush Pump Technology; Designed to Retro-Fit in Place of Existing Jabsco Manual Toilet; Non-Clogging Large Bore Flush Pump Macerates Waste
- Width 15.8 in
- Depth 15.8 in
- Height 14.7 in
- Application Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # 58500-0012
- Zoro # G4492795
- UPC # 671880594189
- Country of Origin Mexico
- Category Boat Steering, Controls & Accessories
Dimensions
Width | 15.8 in |
Depth | 15.8 in |
Height | 14.7 in |
Details
Features | Lightweight and Compact; Slow Close Seat and Lid; Low Power Consumption; New Quiet and Efficient Flush Pump Technology; Designed to Retro-Fit in Place of Existing Jabsco Manual Toilet; Non-Clogging Large Bore Flush Pump Macerates Waste |
Application | Marine |
Water Usage Flush | 1.2 L |
Product Type | Marine Toilet |
Inlet Hose Bore | 19 mm |
Fuse | 25 A |
Discharge Hose Bore | 38 mm |
Series | 58500 |
Description
Jabsco Lite Flush Electric 12V Toilet w/Footswitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Portable Masker, 18", Non-Skid, Non-Mar (33003)
- DISCO Blk Nyln Push Type Ret 6mm Hole Size 8mm Stem L PK25 (10656PK)
- SPARTAN POWER Single Red 4 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED4FT2AWG)
- POWERBUILT Pb Heavy Duty Rolling Seat with Organizer (240036)
- JABSCO Wakeboard Ballast Puppy w/Reversing Switch - 12V (18220-1127)
- JABSCO 1" Electro-Magnetic Clutch Pump - 12V (11860-0005)
- SEACHOICE Electric Fuel Tank Sending Unit, 6" to 12" (15461)
- BEP MARINE DPDT Contura Switch - 2-Amber LEDs - ON/OFF/ON (1001808)
- BLUE SEA SYSTEMS Blue Sea 4151 WeatherDeck Toggle Switches (4151)
- BENNET TRIM TABS 666285600009 Bennett Trim Tab Bolt 12 x 4 Electric Trim Tab System (PV1804680)
- GOLDENROD Goldenrod 250-596 56610 Water-Block Fuel Filter W-Top Cap (250-596)
- Jabsco Boat Steering, Controls & Accessories