Shop All Marine Pumps & Plumbing
Jabsco
Jabsco In-Line Non-Return Check Valve - 1"
Mfr # 29295-1000
Zoro # G901968161
product price: $24.05
/ea
$24.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # 29295-1000
- Zoro # G901968161
- UPC # 671880564304
- Country of Origin China
- Category Marine Pumps & Plumbing
Description
In-Line Non-Return Check Valve - 1"
In-line non-return valve. Connections for 25mm (1”) bore hose.
Features:
- Connections: - for 25mm (1”) bore hose
- Dimensions: - 108mm long, 55mm wide, 50mm high (in-line configuration)
- Aids pump priming, prevents backflow from pump into bilge
- Fits into pump suction line
- Robust plastic construction with nitrile rubber valve
- Adjustable port configuration for convenient hose angle
- Actual Weight: 0.11 Kg (Approx. 0.31 Kg packed)
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P171276 (P171276)
- BOSCH Hook Spanner Wrench, 7307 (7307)
- SHURHOLD Dock-A-Reni (134)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Blue (7945B)
- JABSCO 1 Liter Accumulator Tank w/ Internal Bladder (JA81773)
- JABSCO Service Kit f/18590 Series Macerator Pumps (18598-1000)
- JABSCO Impeller Kit-9 Blade-Nitrile-3-3/4" Diax2-1/2" W, 1" Shaft Dia (836-0003-P)
- JABSCO Impeller Removal Tool - 2-9/16" to 4-5/8" (65mm - 118mm) (50070-0200)
- JABSCO Flush Mount White Water Pressure Regulator 45Psi (44411-1045)
- JABSCO Impeller Kit-8 Blade-Neoprene-2-9/16" Diax2" W, 5/8" Shaft Dia (920-0001-P)
- CAMCO SEWER HOSE SEAL 4IN X 3IN (39312)
- Jabsco Marine Pumps & Plumbing