Jabsco HotShot HD4 Heavy Duty Washdown Pump - 24V - 4 GPM - 60 PSI
Mfr # Q402J-118N-3A
Zoro # G701967784
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # Q402J-118N-3A
- Zoro # G701967784
- UPC # 671880841931
- Country of Origin China
- Category Marine Pumps & Plumbing
Description
HotShot HD4 Heavy Duty Washdown Pump - 24V - 4 GPM - 60 PSI
Years of clean decks and satisfaction in the form of robust and reliable high-flow and high-pressure diaphragm pumps. The Jabsco legacy of exceptional products continues with this updated and improved lineup of washdown pumps and kits.
HD (Heavy Duty) models include a wider diameter motor with a powder coated shell, cast aluminum endbells and lower housing to improve pressure capability and life.
Standard models provide exceptional performance in an economical footprint. A plastic housing protects the motors from corrosion.
Features:
- Co-molded diaphragm technology for long life and durability
- HD models feature heavy duty, motors and cast aluminum lower housings which allow for long-life, even at high pressures
- Efficient and quiet operation
- Integrated, sealed pressure switch for on-demand operation
- Self-priming allows for installation versatility
- Can run dry without damage
- Quick connect ports for ease of installation, servicing, and maintenance
- Vibration dampening mounting feet
- Full kit versions available which include 25' (7.6m) hose coil
Specifications:
- Motor design: Brushed, permanent magnet TENV
- Pumphead upper housing material: Glass fiber reinforced polypropylene
- Diaphragm: Co-molded TPV
- Check valves: EPDM
- Max inlet pressure: 30 PSI (2.1 Bar)
- Fluid temperature range: 32°F – 140°F (0°C – 60°C)
- Dry self-priming capability: 7ft min (2.1m min)
- Certifications: CE, ISO8846, RCM
- Ingress protection: IPX6
Fittings & Accessories:
- Quick Connect straight hosebarb and GHT fittings. Size varies by model.
- 90° 20 mesh Quick Connect strainer
- Trigger nozzle & Quick Connect hose adapters
- Kit version includes 25' HoseCoil
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Dial Tire Gauge, 0-60 PSI - 2 lb increments (S-932)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box (1705133)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-67090 (355-67090)
- MILWAUKEE SPRAYER Nozzle Ext 12" Long Bendable Brass Tube (MSP335)
- JABSCO Hand Pump, 12 GPM, 1 HB x 1 HB (29240-0000)
- JABSCO Quiet Flush Freshwater Toilet Regular Bowl 12V (37045-4092)
- JABSCO Jabsco 1L Accumulator Tank w/Internal Bladder (30573-0000)
- JABSCO Impeller Kit-8 Blade-Neoprene-2-9/16" Diax2" W, 5/8" Shaft Dia (920-0001-P)
- JABSCO Jabsco Par-Max HD6 Heavy Duty Water Pressure Pump - 12V - 6 GPM - 40 P (P601J-215S-3A)
- JABSCO Impeller Kit-9 Blade-Nitrile-3-3/4" Diax2-1/2" W, 1" Shaft Dia (836-0003-P)
- GROCO 3/4" NPT x 1" Bronze Full Flow Pipe to Hose Straight Fitting (FF-750)
- Jabsco Marine Pumps & Plumbing