Shop All Marine Pumps & Plumbing
Jabsco
Hand Pump, 12 GPM, 1 HB x 1 HB
Mfr # 29240-0000
Zoro # G0612333
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 12.0 gpm
- Max. Viscosity 31 SUS
- Discharge 1 in MHB
- Width (In.) 7
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jabsco
- MFR # 29240-0000
- Zoro # G0612333
- UPC # 671880022811
- Country of Origin Hungary
- Category Marine Pumps & Plumbing
Dimensions
Width (In.) | 7 |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1" HB |
Outlet Size | 1" HB |
Height (In.) | 8 |
Overall Length (In.) | 7 |
Overall Length | 7 in |
Inlet Dia. | 1 in |
Discharge Dia. | 1 in |
Overall Height | 8 in |
Overall Width | 7 in |
Description
Hand Bilge Pump, Body Material Polypropylene, Flow Rate 12.0 gpm, Maximum Self-Priming Lift 13 ft, Max. Viscosity 31 SUS, Inlet 1 in MHB, Discharge 1 in MHB, Overall Length 7 in, Overall Width 7 in, Overall Height 8 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Cleaner-Ultimate Aluminum 64O, #087764 (087764)
- VELVAC Cap Nut, Sae, 45 deg., Flare For 3/8" Tube (014216)
- GROTE Battery Cables, 2/0 Ga, 14", Red (84-9585)
- MAXWELL Motor Cima - 1200W - 12V - 4-Hole Flange (P12073)
- JABSCO Pumpguard In-Line Strainer - 1/2" NPT Port (36400-1000)
- JABSCO Impeller Kit - 12 Blade - Neoprene - 2-9/16" Diameter (18948-0001-P)
- JABSCO Pumpgard In-Line Strainer 3/4" Barb (Low Profile) (46400-0000)
- JABSCO Pumpguard In-Line Strainer - 1/2" NPT (36400-0000)
- JABSCO Rinse Pump f/37045 & 37245 Series Toilets - 12V (31631-0092)
- JABSCO Jabsco In-Line Non-Return Check Valve - 1" (29295-1000)
- GROCO GROCO ARG-755 Series 3/4" Raw Water Strainer w/Monel Basket (ARG-755)
- Jabsco Marine Pumps & Plumbing