Shop All Pump Impellers
Jabsco
Flexible Impeller Standard, Neoprene
Mfr # 8981-0005
Zoro # G3533923
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3A Neoprene
- For Use With 3PEP3, 3PEP4, 3PEP6, 3PEP7
- Impeller Material Neoprene
- Compatible with Manufacturer Model Number 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX
- Compatible Manufacturer Part Number 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # 8981-0005
- Zoro # G3533923
- UPC # 094714833610
- Country of Origin United States
- Category Pump Impellers
Details
Item | Flexible Impeller Standard Pressure |
Type | 3A Neoprene |
For Use With | 3PEP3, 3PEP4, 3PEP6, 3PEP7 |
Impeller Material | Neoprene |
Compatible with Manufacturer Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
Compatible Manufacturer Part Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
Compatible Manufacturer Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
For Use with Mfr. Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
For Use With Mfr. Model Number | 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX |
Description
Flexible Impeller Standard Pressure, Compatible with Manufacturer Model Number 30560-2XXX, 30560-3XXX, 30560-4XXX, 30560-5XXX, Impeller Material Neoprene
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU72)
- STENNER Econ VX Variable Speed 24.8GPD 25Psi (E20VXBA1S6G1)
- ARO Diaphragm Pump, Ss/Ss/Ptfe/Ptfe, 1", 66610B (66610B-244-C)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 570 Lpm Air (RMA-24)
- JABSCO Replacement Flexible Impeller, Neoprene (5929-0001-P)
- JABSCO Replacement Flexible Impeller, Neoprene (14282-0001)
- JABSCO Replacement Flexible Impeller, Viton (8980-0004)
- JABSCO Flexible Impeller Standard, Neorpene (7614-0005)
- JABSCO Flexible Impeller Standard, Neoprene (8984-0005)
- JABSCO Replacement Flexible Impeller, Neoprene (14281-0001)
- DAYTON Impeller, Nitrile, For 3ACA4 - 3ACA8 (3ACD9)
- Jabsco Pump Impellers