Shop All Pump Impellers
Jabsco
Flexible Impeller High Pressure, Neoprene
Mfr # 8983-0005
Zoro # G3520806
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Food Grade, 3A Neoprene
- For Use With 30530-0001, Mfr. No. 30570-3005
- Impeller Material Neoprene
- Compatible with Manufacturer Model Number 30530-0001, 30570-3005
- Compatible Manufacturer Part Number 30530-0001, 30570-3005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabsco
- MFR # 8983-0005
- Zoro # G3520806
- UPC # 094714833290
- Country of Origin United States
- Category Pump Impellers
Details
Item | Flexible Impeller High Pressure |
Type | Food Grade, 3A Neoprene |
For Use With | 30530-0001, Mfr. No. 30570-3005 |
Impeller Material | Neoprene |
Compatible with Manufacturer Model Number | 30530-0001, 30570-3005 |
Compatible Manufacturer Part Number | 30530-0001, 30570-3005 |
Compatible Manufacturer Model Number | 30530-0001, 30570-3005 |
For Use with Mfr. Model Number | 30530-0001, 30570-3005 |
For Use With Mfr. Model Number | 30530-0001, 30570-3005 |
Description
Flexible Impeller High Pressure, Compatible with Manufacturer Model Number 30530-0001, 30570-3005, Impeller Material Neoprene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING DESICCANT Replacment KIT ACCESSORY (SH6765-1)
- SHURFLO 700 Bilge Pump - 12 VDC, 700 GPH (355-110-10)
- GOULDS WATER TECHNOLOGY Hot Water Circulating Pump, 1/150 hp, 115V, 1 Phase, Sweat Connection (E3-BCSVNNNW-01)
- JABSCO Shower -Bilge Pump - 3.4GPM - 24V (37202-2024)
- JABSCO Replacement Flexible Impeller, Neoprene (14281-0001)
- JABSCO Flexible Impeller Standard Pressure, EPDM (14346-0002)
- JABSCO Flexible Impeller Standard, Neoprene (14346-0005)
- JABSCO Replacement Flexible Impeller, EPDM (8981-0002)
- JABSCO Flexible Impeller High Pressure, Neoprene (8840-0005)
- JABSCO Replacement Flexible Impeller, Viton (14282-0004)
- DAYTON Impeller (PP07003G)
- Jabsco Pump Impellers