Shop All Marine Pumps & Plumbing
Jabsco
Electric Marine Toilet Regular Bowl W/Soft Close Lid
Mfr # 37010-4192
Zoro # G5314365
product price: $568.99
/ea
Free Shipping & Returns
$568.99
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
- Brand Jabsco
- MFR # 37010-4192
- Zoro # G5314365
- UPC # 671880628334
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
Electric Marine Toilet - Regular Bowl with Soft Close Lid - 12V. This versatile toilet brings the luxury of electric flushing aboard your vessel. It offers two options: a household size bowl for all the convenience of home, and a compact bowl where space is a premium.. Features: An integral self-priming rinse pump designed to bring sea, river or lake water into the bowl comes standard. A flexible design makes it suitable for overboard or holding tank discharge. A built-in backflow preventer guards against flooding and waste return. Corrosion-resistant materials throughout permit fresh or salt water service. Can be mounted 3' (1m) above or below the waterline with appropriate plumbing. For use with sea, river or lake water only. Regular Bowl size. Composite - Soft Close lid. Raw water. Integral/Rinse Pump.
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
- KEN-TOOL Axle Nut Socket, 4.375" - 8 Pt (30414)
- AUTO VENTSHADE 04-12 COLORADO/CANYON HOODFLECTOR-SMOKE (21421)
- ALL BALLS Front Wheel Bearing Seal Kit For Harley FLHTCU Ultra Electra Glide 2007 (25-1394)
- BUYERS PRODUCTS Mud Flaps, 30 in X 24 in, Rubber, Black, 1 PR (B30SPP)
- JABSCO Ballast King Bronze DC Pump w/o Switch - 15 GPM (22610-9007)
- JABSCO 45Psi Water Pressure Regulator Flush Mount Chrome (44412-2045)
- JABSCO Commercial Duty Water Puppy - 12V (18670-0123)
- JABSCO Impeller Kit - 12 Blade - Neoprene - 2-9/16" Diameter (18948-0001-P)
- JABSCO Jabsco Mag Drive Centrifugal Pump - 14GPM - 110V AC (436979)
- JABSCO Sealed Macerator Self-Priming Pump 12V (18590-2092)
- VALTERRA Valterra F02-3112 EZ Coupler 90° Bayonet Sewer Fitting - Red (F02-3112)
- Jabsco Marine Pumps & Plumbing