Shop All Marine Pumps & Plumbing
Jabsco
Electric Marine Toilet Compact Bowl 24V
Mfr # 37010-3094
Zoro # G5319633
product price: $556.99
/ea
Free Shipping & Returns
$556.99
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
- Brand Jabsco
- MFR # 37010-3094
- Zoro # G5319633
- UPC # 671880628310
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
Electric Marine Toilet - Compact Bowl - 24V. This versatile toilet brings the luxury of electric flushing aboard your vessel. It offers two options: a household size bowl for all the convenience of home, and a compact bowl where space is a premium.. Features: An integral self-priming rinse pump designed to bring sea, river or lake water into the bowl comes standard. A flexible design makes it suitable for overboard or holding tank discharge. A built-in backflow preventer guards against flooding and waste return. Corrosion-resistant materials throughout permit fresh or salt water service. Can be mounted 3' (1m) above or below the waterline with appropriate plumbing. For use with sea, river or lake water only. Compact Bowl size. Wood - Standard Close lid. Raw water. Integral/Rinse Pump.
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
- BUYERS PRODUCTS 3 Inch to 2 Inch Receiver Tube Adapter (RTA302)
- GROCO ARG-1253 Sight Glass Fits ARG-1250 (ARG-1253)
- WAI GLOBAL MANUAL WINDOW REGULATOR, WMR5164R (WMR5164R)
- BETA Piston Ring Expanders, 2 (014450002)
- JABSCO 17" Deluxe Flush Fresh Water Electric Toilet w/Soft Close Lid - 12V (58040-3012)
- JABSCO Impeller Kit - 10 Blade - Neoprene - 2- " (18777-0001-P)
- JABSCO Electric Marine Toilet Regular Bowl W/Soft Close Lid (37010-4192)
- JABSCO Flush Mount Water Pressure Regulator 45psi - Chrome (44411-2045)
- JABSCO Jabsco Mag Drive Centrifugal Pump - 14GPM - 110V AC (436979)
- JABSCO Jabsco HotShot HD6 Heavy Duty Washdown Pump - 12V - 6 GPM - 70 PSI (P601J-219N-3A)
- WHALE MARINE Whale Clamping Ring Kit f/Gulper 220 (AS1562)
- Jabsco Marine Pumps & Plumbing