Jabsco

Amazon Thrudeck Pump Manual Bilge Pump


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Jabsco
  • MFR # 29250-0000
  • Zoro # G503664737
  • UPC #
    671880022873
  • Country of Origin China
  • Category Bilge Pumps

Description

Amazon Thrudeck Pump Manual Bilge Pump Features: Connections: – for 25mm (1”) bore hose
  • Dimensions: – 120mm high, 250mm wide, 210mm long with 260mm handle (nominal dimensions for variable pump configuration)
  • Output: – up to 50 litres/minute (11 gallons/minute)
  • Mounts through deck or through the bulkhead
  • Light, compact pump with 16 port position variations
  • Quick-release clamp ring for rapid disassembly
  • Includes through deck kit and cover, with 4 mounting positions relative to the pump
  • Stainless steel handle with bulkhead clips
  • Self-priming up to 4m
  • Packaged Dimensions: L:25.00 x H:16.00 x W:24.00cm
  • Actual Weight: 1.41 Kg (Approx. 1.91 Kg packed)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.