Shop All Network Security Hardware
This Product is Discontinued
Jabra
MONAURAL, 4-IN-1 WEARING STYLE, EARLOOP, HEADBAND, EARHOOK, 2104-820-105 (Discontinued)
Mfr # 2104-820-105
Zoro # G1203782
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Leatherette
- Features Lightweight
- Color Black
- Product Type Headset
- Cable Length 2.63 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabra
- MFR # 2104-820-105
- Zoro # G1203782
- Country of Origin Unknown
- Category Network Security Hardware
Dimensions
Cable Length | 2.63 ft |
Details
Material | Leatherette |
Features | Lightweight |
Color | Black |
Product Type | Headset |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.