Shop All Earbuds & Headphones
Jabra
Elite 4 True Wireless Bluetooth Earset in Navy
Mfr # 100-99183001-99
Zoro # G909577402
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jabra
- MFR # 100-99183001-99
- Zoro # G909577402
- UPC # 615822017954
- Country of Origin China
- Category Earbuds & Headphones
Description
Elite 4 Work Hard. Play Hard Technology for life's new rhythm. HAVE IT ALL The essential true wireless earbuds for switching between devices so you can move smoothly from work to play and back again. They pair instantly and ANC blocks outside noise, so you hear only what you need to. Wear them all day long in total comfort thanks to Jabra's famous fit. Smooth switching Simultaneously connect with two different devices and switch seamlessly between them with Bluetooth Multipoint. Stream a film on your laptop and, if someone needs you, the earbuds will switch straight to the incoming call. Swift-pairing Connecting is a breeze. Pair with your Android device or PC in seconds. Fast Pair and Swift Pair are both on board. Active Noise Cancellation ANC Filter out the rumble and roar of the world so you can be where you want to be. With ANC there is no unwanted outside noise. The stressful commute is serene. The busy street is tranquil. Wherever you are, hear the music and nothing else. Go where you want to go. Comfort & durability, Listen up in comfort all day. The famous Jabra fit feels just right. The earbuds are small and secure. You'll be right in your comfort zone with our Danish design. Engineered for durability, with IP55-rated rainproof protection. So, if you're caught in the rain, you can still be happy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 18 AH 270 CCA Rechargeable Sealed Lead Acid AGM Battery (YTX20-BS)
- PANASONIC Panasonic:Panasonic CR1620 3V Lithium Battery, PK 5 (Pan-CR1620)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Amstron AP-12180NB-H - 4PK (MAX3971207)
- DRI MARK Counterfeit Triple Test Detector, 3"x7"x3", Black (DRI351TRI)
- JABRA Talk 65 Wireless Bluetooth Noise Canceling Earset (100-98230000-02)
- JABRA Talk 25 SE Wireless Bluetooth Earset in Black (100-92310901-02)
- JABRA Engage 75 Stereo Pro Wireless Headset (9559-583-125)
- JABRA Talk 45 HD Voice Wireless Earset (100-99800900-02)
- JABRA Talk 5 Wireless Earset (100-92046900-02)
- JABRA Elite 4 Active IP57-rated Wireless Earset in Black (100-99180000-02)
- ISOTUNES Lite Bluetooth Earbuds, Safety Green (IT-20)
- Jabra Earbuds & Headphones