Shop All Knives & Cutlery
J.A. Henckels International
Chefs Knife, Classic 8"
Mfr # 31161-201
Zoro # G5318868
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.A. Henckels International
- MFR # 31161-201
- Zoro # G5318868
- UPC # 035886082314
- Country of Origin Spain
- Category Knives & Cutlery
Details
Item | Chefs Knife,Classic 8" |
Description
Chefs Knife,Classic 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Sensor Temp Ke2 Ntc 120 Yellow (169961)
- NESPRESSO KEY 230 DOOR (116843)
- RATIONAL Door Gasket Scc (20.00.394P)
- HOBART Pilot Tube (428111-000G1)
- J.A. HENCKELS INTERNATIONAL Sharpening Steel, Fine Edge Pro, 9" (32547-232)
- J.A. HENCKELS INTERNATIONAL Steak Knife Set, Statement, 4pc (13549-000)
- J.A. HENCKELS INTERNATIONAL Bread Knife, Statement, 8" (13546-203)
- J.A. HENCKELS INTERNATIONAL Knife Set, Serrated Steak (39322-800)
- J.A. HENCKELS INTERNATIONAL Classic Knife Block Set, 16 pcs (35344-016)
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Classic, 7pc (35342-000)
- ICUT FORGE 8" Forged Scalloped Bread Knife (038468)
- J.A. Henckels International Knives & Cutlery