Shop All Sponges and Scouring Pads
J. Racenstein
Pad Scrub, White, 6" x 9"
Mfr # 26-10
Zoro # G6083380
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J. Racenstein
- MFR # 26-10
- Zoro # G6083380
- Country of Origin United States
- Category Sponges and Scouring Pads
Details
Item | Pad Scrub,White,6" x 9" |
Color | White |
Description
Pad Scrub,White,6 In. x 9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1 gal (3.8 L) Cherry Gel Pumice Hand Cleaner 2 PK (GOJ235802CT)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM18HDBWB-3PK (AMM18HDBWB-3PK)
- MINT-X 60 gal Rodent-Repellent Recycled Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.3 mil, Clear (MX3858XHC)
- FACTORY CAT SQUEEGEE - FRONT .1875in APEX, FITS (39-755L)
- KURLY KATE 50 g Brass Scrubber Pad (FKL-L180598)
- SCOTCH-BRITE Cleaning Pad, 6"L, Gray, PK6 (901)
- TOUGH GUY Soap Pad, 3-1/2"L, 3-1/2"W, Grn/Wh, PK5 (2NTJ5)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2500TRI-60C-CH)
- 3M Scotch-Brite Easy Erasing Pad 4004, 2 4/5 X 4 1/2 X 1 1/5, Blue/White, 4 Per Pack (55658)
- KIK INTERNATIONAL 2PK Stainless STL Pad (10811435002180)
- S.M. ARNOLD Micro Foam Polishing Pads with Loop BackingBlack (SMA-44-643)
- J. Racenstein Sponges and Scouring Pads