Shop All Utility Knife Blades
This Product is Discontinued
J. Racenstein
Blades, Triumph, Handy, 3"/70mm, PK25 (Discontinued)
Mfr # 36-38
Zoro # G6082927
This Product is Discontinued
Key Features
- Width 70mm
- Length 3"
- Primary Cutting Application Used for Aquariums to Keep From Scraping Off Seals on Glass Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J. Racenstein
- MFR # 36-38
- Zoro # G6082927
- Country of Origin Denmark
- Category Utility Knife Blades
Dimensions
Width | 70mm |
Length | 3" |
Details
Primary Cutting Application | Used for Aquariums to Keep From Scraping Off Seals on Glass Edges |
Item | Blades,Triumph,Handy,3"/70mm,PK25 |
Description
Blades,Triumph,Handy,3 In./70mm,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.