Shop All Squeegee Parts
J. Racenstein
Backflip, Ettore, Stainless Steel, 18"
Mfr # 12-1182
Zoro # G6082629
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J. Racenstein
- MFR # 12-1182
- Zoro # G6082629
- Country of Origin United States
- Category Squeegee Parts
Details
Material | Stainless Steel |
Item | 0 |
Description
0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Crisp Linen Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear (RAC79329CT)
- MRS. MEYERS CLEAN DAY Clean Day Iowa Pine Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (17424)
- RUBBERMAID COMMERCIAL Hanger Bracket, Plastic, Black, 4 in. (FG253500BLA)
- KIMBERLY-CLARK PROFESSIONAL Scott Paper Towels, White (54715)
- UNGER Replacement Window Squeegee Blade (RT400)
- TENNANT Rear Squeegee End Gasket, 3 3/8 in L, Red (83874)
- UNGER Green Power Squeegee Rubber 10 Pack 14 Inch (RR35G)
- MOERMAN Liquidator Squeegee Channel 30 14 Inch (26023)
- WINDSOR SQUEEGEE - REAR .1875in RED, FITS 86007430 (8.600-743.0)
- NOBLES Rear Squeegee Blade {Linatex} (1011456-G)
- NOBLES/TENNANT SQUEEGEE - REAR .25in, FITS TN (390922)
- J. Racenstein Squeegee Parts