Shop All Anti-Fatigue Mats
J & M Home Fashions
J & M Home Fashions 4434 18 x 30 in.Coir Swirl Mat
Mfr # 6295901
Zoro # G403891332
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J & M Home Fashions
- MFR # 6295901
- Zoro # G403891332
- UPC # 761450044340
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Features
- 1
- Tufted sustainable coir center resists mold and mildew for enhanced durability
- 60-Percent Rubber; 40-Percent Coir
- May clean with vacuum, shake or sweep
- Outdoor Use
- Dimension: 18" H x 29.75" W x 1" L
- Weight: 5.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Potable Water, 1-1/2to2-3/8 In, 4111-B (4111-B)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (2UUF8)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XS)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 3ft x 1/2" (FM-FIC-RRM33)
- PIG TuffGrit Modular Anti-Fatigue Drainage Mat (FLM8500-3X3T-BK)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- GLOBAL EQUIPMENT Global Industrial„¢ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border (24361516Y)
- NOTRAX 25 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0325YB)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0045YB)
- NOTRAX 8 ft. L x Rubber Surface With Dense Closed PVC Foam Base, 1/2" Thick (480S0038BL)
- J & M Home Fashions Floor Mats