Shop All Induced Draft Blowers
J & D Mfg
J&D Shaded Pole Blower, Square Opening, with Damper Door and Cord, 148 CFM, 115V
Mfr # VBM148A-PC
Zoro # G608588723
product price: $213.99
/ea
Free Shipping & Returns
$213.99
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
- Brand J & D Mfg
- MFR # VBM148A-PC
- Zoro # G608588723
- UPC # 737623799201
- Country of Origin China
- Category Induced Draft Blowers
Description
J&d manufacturing's shaded pole blowers are designed to be used in double sided poly greenhouses. Both models have adjustable damper doors to adjust air flow as poly expands in heat or as small holes develop. Brackets allow the blowers to be mounted to a post or tube. features: totally enclosed motor with thermal overload protection adjustable air flow damper metal blower wheel - no plastic no open or exposed wires or connections sealed unit will not allow dust or moisture to get into motor rubber seal between motor and blower for smooth operation junction box with knock out for easy wiring brass set screw for ground wire rubber grommet seal for wires on corded models fits industry standard mounts 2 - 7/8in x 4in on center bolt pattern individually boxed 1 year warranty
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
- REGIN Smoke Matches, PK100 (S210-100)
- HONEYWELL Vc6834Zz11 24V Floating Actuator (VC6834ZZ11)
- BROAN Thermostat (97008717)
- SUPCO Fin Jack, FPT15 (FPT15)
- J & D MFG J&D PSC Inflation Blower VBM60A-PC, Round Opening, with Damper Door and Cord, 60 CFM, 115V (VBM60A-PC)
- PACKARD Draft Inducer, 115V, Metal Housing, 7 in H. (82483)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 11 1/2 in H. (SWG-4HDS)
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- STERLING Draft Inducer Assembly, 115V, 3000 (11J35R04700)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (48331)
- FIELD CONTROLS Control Kit, 30 V, Galvanized Steel (CK-20FV)
- J & D Mfg Induced Draft Blowers