Shop All Portable Utility Fans
J & D Mfg
J&D Manufacturing 36in Black Poly Chiller Drum Fan w/ Bracket, 10,120 CFM, 1/2 HP, 1 Phase
Mfr # VPRF36
Zoro # G208661192
product price: $1,093.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,093.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J & D Mfg
- MFR # VPRF36
- Zoro # G208661192
- Country of Origin United States
- Category Portable Utility Fans
Description
Black poly chiller drum fans 36in fan with bracket one-piece polyethylene venturi housing for easy maintenance and superior performance. Heavy-duty blade and motor mount is attached to multi-adjustment bracket for tilt and lock fan angle adjustments. Safety wire guards enclose hp direct drive motor. Powder coat finished bracket, motor mount and wire guards. Motor features enclosed ball bearing with automatic thermal overload protection. Ready for hard wire installation. Features include 1-speed with 3 galvanized steel blades. Meets osha standards. Motor is ul & cul listed. 2 year limited warranty. horsepower rating based upon maximum speed/load. key features fan ships completely assembled. one-piece molded black polyethylene housing will not rust. round housing shape is easy to clean with no corners for dirt to build up. heavy duty, corrosion resistant, powder coated brackets, motor, and guard. multi-position mounting brackets lets you tilt and lock the fan in place. corrosion resistant, black powder coated guards meet osha 1910.212a5 requirements. totally enclosed, maintenance-free, direct drive high-efficiency motors have completely sealed ball bearings, are ul and cul recognized, and are covered by a two year warranty . can be used with j&d's optional misting/fogging product lines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round T Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 16" L, 8 in H (8040304985)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x44" (2JVD3)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (3510007525)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180-UD100EC)
- J & D MFG J&D Manufacturing 20in EZ Breeze HAF Basket Fan w/ Bracket & Cord, 1/10 HP (VDB20G)
- KLEIN TOOLS Rechargeable Clamping Fan (PJSFM2)
- MAKITA 12V max CXT® 7-1/8" Fan (CF100DZ)
- DREAMBABY EZY-Fit Deluxe Clip-On Fan (L2321)
- K-TOOL INTERNATIONAL 12" Cordless Fan With Built-In Battery (KTI77712)
- EGO POWER+ 18" Misting Fan, Portable (FN1800)
- BLACK & DECKER 16 '' Wall Fan with Remote (BFWL16R)
- J & D Mfg Portable Utility Fans