Shop All Shutter Mount Exhaust Fans
J & D Mfg
J&D Manufacturing 20in ES Shutter Fan W/ 9' Power Cord, 1/10 HP, Single Phase
Mfr # VPES20
Zoro # G208663196
product price: $447.99
/ea
Free Shipping & Returns
$447.99
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
- Brand J & D Mfg
- MFR # VPES20
- Zoro # G208663196
- UPC # 737623682305
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Description
J&d manufacturing's es shutter fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. Es shutter fans are available without a cord, or pre-wired with a cord and plug for no electrician required installation. Fans ship fully assembled out of the box so you're up and running in no time. features: 16 indoor/outdoor shutter fan assembled blade and 1/10hp three speed outdoor rated ul507 motor combine to produce 4220 cfm includes 9', 115v, 3 prong grounded cord attached energy efficient motor has completely sealed ball bearings and is maintenance free aluminum shutter includes tie bar to reduce flapping in the wind one piece solid venture adds stability and reduces noise limited warranty of 2 years
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
- CANARM ExtFn, 16In Bld Dia, Galvalume, 115V (AX16-2)
- ZORO SELECT Return Air Grille, 15.75 X 15.75, White, Steel (4MJR2)
- MR. HEATER Forced Air Electric Heater, 1.5kW / 5,118, 1.5kW, 5118 BtuH (MH165FAET)
- KAPER II Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4128 SB 4in X 12in X 8in (SBH-4128 SB)
- J & D MFG J&D Manufacturing 12in ES Shutter Fan W/ 9' Power Cord, 1/30 HP, Single Phase (VPES12)
- J & D MFG J&D Manufacturing 20in ES Shutter Fan W/ 10' Power Cord, 1/3 HP, Single Phase (VES20C)
- TPI INDUSTRIAL Exhaust Fan, 16" TEAO Motor, 120V, With Shutter, 1/8HP, 3-Speed, Gray (CE 16-DS)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 3950 cfm, 115V (484X42)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- ILIVING Silver 18 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF18V-T)
- J & D Mfg Shutter Mount Exhaust Fans