Shop All Shutter Mount Exhaust Fans
J & D Mfg
J&D Manufacturing 20in ES Shutter Fan W/ 10' Power Cord, 1/3 HP, Single Phase
Mfr # VES20C
Zoro # G508663186
original price:
$535.99
6% off
new price: $502.99
/ea
Free Shipping & Returns
$502.99
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
- Brand J & D Mfg
- MFR # VES20C
- Zoro # G508663186
- UPC # 737623683609
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Description
J&d manufacturing's es shutter fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. Es shutter fans are available without a cord, or pre-wired with a cord and plug for no electrician required installation. Fans ship fully assembled out of the box so you're up and running in no time. features: 20 shutter fan assembled blade and 1/3hp variable speed motor when used with optional variable speed control combine to produce 3140 cfm includes 10', 115v, 3 prong grounded cord attached energy efficient motor has completely sealed ball bearings and is maintenance free aluminum shutter includes tie bar to reduce flapping in the wind one piece solid venture adds stability and reduces noise limited warranty of 2 years
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
- PLASTEC Plastec Blower, Forward Curve, 1/3hp (P15SS4P033)
- AIRCARE Replacement Bottle Caps, PK2 (1980)
- NDL Refrigeration Ball Valve, 5-15/16" L (NBV05-S)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Black (CXSOLRFBLKUPS)
- J & D MFG J&D Manufacturing 16in ES Shutter Fan W/ 9' Power Cord, 1/10 HP, Single Phase (VPES16)
- J & D MFG J&D Manufacturing 12in ES Shutter Fan W/ 9' Power Cord, 1/10 HP, Single Phase (VES12C)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- AIR CONDITIONING PRODUCTS CO 10 Diameter Shutter Mount Exhaust Fan (SMF 10A)
- DAYTON Shutter Mount Exhaust Fan, 12 in, Variable Speed, 28285 CFM (484X38)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V (23012)
- AIR CONDITIONING PRODUCTS CO 12 Diameter Shutter Mount Exhaust Fan (SMF 12A)
- J & D Mfg Shutter Mount Exhaust Fans