Shop All Shutter Mount Exhaust Fans
J & D Mfg
J&D Manufacturing 20in ES Shutter Fan W/ 10' Power Cord, 1/10 HP, Single Phase
Mfr # VES201C
Zoro # G608663185
product price: $453.99
/ea
Free Shipping & Returns
$453.99
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
- Brand J & D Mfg
- MFR # VES201C
- Zoro # G608663185
- UPC # 737623672603
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Description
J&d manufacturing's es shutter fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. Es shutter fans are available without a cord, or pre-wired with a cord and plug for no electrician required installation. Fans ship fully assembled out of the box so you're up and running in no time. features: 20 shutter fan assembled blade and 1/10hp variable speed motor when used with optional variable speed control combine to produce 1680 cfm includes 10', 115v, 3 prong grounded cord attached energy efficient motor has completely sealed ball bearings and is maintenance free aluminum shutter includes tie bar to reduce flapping in the wind one piece solid venture adds stability and reduces noise limited warranty of 2 years
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
- MANITOWOC Pressure Switch (000013579)
- AIR HANDLER 16" x 16" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U626)
- ALL-FILTERS 20x20x5, MERV 12, Pleated HVAC Air Filter Replacements, Honeywell F200 #FC200E1011, 2PK (20205.12H)
- DAYTON Spark Module (2201391)
- J & D MFG J&D Manufacturing 12in ES Shutter Fan W/ 9' Power Cord, 1/30 HP, Single Phase (VPES12)
- J & D MFG J&D Manufacturing 20in ES Shutter Fan W/ 10' Power Cord, 1/3 HP, Single Phase (VES20C)
- ILIVING Silver 10 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 820 CFM (ILG8SF10V-ST)
- HESSAIRE Shutter Fan, 20", 2860 CFM (20SF4T90C)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 10", 1 Speed, 611 cfm, 115V (23011)
- CANARM Shutter Mount Exhaust Fan, 12", 3 Speed, 1100/900/800 cfm (XFS12)
- CANARM Shutter Mount Exhaust Fan, 16", 3 Speed, 2300/2000/1800 cfm (XFS16)
- J & D Mfg Shutter Mount Exhaust Fans