Shop All Shutter Mount Exhaust Fans
J & D Mfg
J&D Manufacturing 20in ES Shutter Fan, 1/10 HP, Single Phase
Mfr # VES201
Zoro # G508663193
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J & D Mfg
- MFR # VES201
- Zoro # G508663193
- UPC # 737623700207
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Description
J&d manufacturing's es shutter fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. Es shutter fans are available without a cord, or pre-wired with a cord and plug for no electrician required installation. Fans ship fully assembled out of the box so you're up and running in no time. features: 20 shutter fan assembled blade and 1/10hp variable speed motor when used with optional variable speed control combine to produce 1680 cfm must be hardwired 115/230v energy efficient motor has completely sealed ball bearings and is maintenance free aluminum shutter includes tie bar to reduce flapping in the wind one piece solid venture adds stability and reduces noise limited warranty of 2 years
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- ZORO SELECT Sight Glass, 1/4 x 1/4 Sweat (6AWU2)
- DAYTON Combination Louver Damper, 12x12 (45C672)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK1)
- J & D MFG J&D Manufacturing 16in ES Shutter Fan W/ 9' Power Cord, 1/10 HP, Single Phase (VPES16)
- J & D MFG J&D Manufacturing 12in ES Shutter Fan W/ 9' Power Cord, 1/10 HP, Single Phase (VES12C)
- DAYTON Shutter Mount Exhaust Fan, 7", Variable Speed, 250 cfm, 115V (484X36)
- ILIVING Silver 16 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF16V-T)
- DAYTON Shutter Mount Exhaust Fan, 12 in, Variable Speed, 28285 CFM (484X38)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- TPI INDUSTRIAL Exhaust Fan, 18" TEAO Motor, 120V, Wire Guard, 1/8HP, 3-Speed, Gray (CE 18-D)
- J & D Mfg Shutter Mount Exhaust Fans