Shop All Shutter Mount Exhaust Fans
J & D Mfg
J&D Manufacturing 16in ES Shutter Fan W/ 10' Power Cord, 1/10 HP, Single Phase
Mfr # VES161C
Zoro # G708663191
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J & D Mfg
- MFR # VES161C
- Zoro # G708663191
- UPC # 737623681605
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Description
J&d manufacturing's es shutter fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. Es shutter fans are available without a cord, or pre-wired with a cord and plug for no electrician required installation. Fans ship fully assembled out of the box so you're up and running in no time. features: 16 shutter fan assembled blade and 1/10hp variable speed motor when used with optional variable speed control combine to produce 1440 cfm includes 10', 115v, 3 prong grounded cord attached energy efficient motor has completely sealed ball bearings and is maintenance free aluminum shutter includes tie bar to reduce flapping in the wind one piece solid venture adds stability and reduces noise limited warranty of 2 years
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (12301.11 6pk+)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- SUPCO Contactor, 40A, 240V, 2 Pole (DP402402)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2002-0400-1725)
- J & D MFG J&D Manufacturing 20in ES Shutter Fan W/ 10' Power Cord, 1/3 HP, Single Phase (VES20C)
- TPI INDUSTRIAL Exhaust Fan, 20" TEAO Motor, 120V, With Shutter, 1/4HP, 2-Speed, Gray (CE 20-DS)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 115V (AX20-2)
- CANARM Exhaust Shttr Fan, 36In Bld Dia, Galv, 115V (XFS36)
- CANARM ExtFn, 16In Bld Dia, Galvalume, 115V (AX16-2)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, With Shutter, 1/4HP, 2-Speed, Gray (CE 30-DS)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- J & D Mfg Shutter Mount Exhaust Fans