Shop All Shutter Mount Exhaust Fans
J & D Mfg
J&D Manufacturing 16in ES Shutter Fan, 1/10 HP, Single Phase
Mfr # VES161
Zoro # G708663184
product price: $369.99
/ea
Free Shipping & Returns
$369.99
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
- Brand J & D Mfg
- MFR # VES161
- Zoro # G708663184
- UPC # 737623674201
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Description
J&d manufacturing's es shutter fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. Es shutter fans are available without a cord, or pre-wired with a cord and plug for no electrician required installation. Fans ship fully assembled out of the box so you're up and running in no time. features: 16 shutter fan assembled blade and 1/10hp variable speed motor when used with optional variable speed control combine to produce 1440 cfm must be hardwired 115/230v energy efficient motor has completely sealed ball bearings and is maintenance free aluminum shutter includes tie bar to reduce flapping in the wind one piece solid venture adds stability and reduces noise limited warranty of 2 years
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
- RANCO Control, Refrigeration (F25-107)
- DAYTON Hydronic Unit Heater, 23-3/8" W (5PV30)
- DANFOSS Pressure 6"/108 1/4"Male Flr Auto SPDT (060-5231)
- DORMAN A/C Service Valve, 800-955 (800-955)
- J & D MFG J&D Manufacturing 16in ES Shutter Fan W/ 9' Power Cord, 1/10 HP, Single Phase (VPES16)
- J & D MFG J&D Manufacturing 12in ES Shutter Fan W/ 9' Power Cord, 1/10 HP, Single Phase (VES12C)
- AIR CONDITIONING PRODUCTS CO 12 Diameter Shutter Mount Exhaust Fan (SMF 12A)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V (23012)
- AIR CONDITIONING PRODUCTS CO 10 Diameter Shutter Mount Exhaust Fan (SMF 10A)
- CANARM Shutter Mount Exhaust Fan, 16", Variable Speed, 1850 cfm (AX16-1VHE)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V (23013)
- J & D Mfg Shutter Mount Exhaust Fans