Shop All Shutter Mount Exhaust Fans
J & D Mfg
J&D Manufacturing 10in ES Shutter Fan W/ 9' Power Cord, 1/8 HP, Single Phase
Mfr # VES10C
Zoro # G808663190
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J & D Mfg
- MFR # VES10C
- Zoro # G808663190
- UPC # 737623763608
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Description
J&d manufacturing's es shutter fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. Es shutter fans are available without a cord, or pre-wired with a cord and plug for no electrician required installation. Fans ship fully assembled out of the box so you're up and running in no time. features: 10 shutter fan assembled blade and 1/8hp three speed motor combine to produce 630 cfm includes 9', 115v, 3 prong grounded cord attached energy efficient motor has completely sealed ball bearings and is maintenance free aluminum shutter includes tie bar to reduce flapping in the wind one piece solid venture adds stability and reduces noise limited warranty of 2 years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Line Voltage Monitor, Manual or Automatic Reset, 10 Contact Rating (Amps), 80 to 300 Volts (ICM492C-LF)
- FASCO A206 Blower, 115V, Sp.1 (A206)
- DAIKIN Motor, 0.5 HP, 265V, 1075 rpm, 2 Speed (060704602)
- ALORAIR BASEMENT/CRAWL SPACE DEHUMIDIFIERS REMOVAL 120 PPD SATURATION, 55 PINT (HD55-White)
- J & D MFG J&D Manufacturing 12in ES Shutter Fan W/ 9' Power Cord, 1/10 HP, Single Phase (VES12C)
- J & D MFG J&D Manufacturing 16in ES Shutter Fan W/ 9' Power Cord, 1/10 HP, Single Phase (VPES16)
- AIR CONDITIONING PRODUCTS CO 24 Fiberglass Shutter Mount Exhaust Fans (CRF 24A)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- ILIVING Silver 1736 CFM 18 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF18VC)
- CANARM Exhaust Fan, 24 In, 115/230V, 1/3hp, 1100rpm (AX24-1V)
- VES Shutter Mount Exhaust Fan, 115V, 16" (SF-16000-01)
- J & D Mfg Shutter Mount Exhaust Fans