Shop All Direct Drive Exhaust Fans
J & D Mfg
J&D 36in Galvanized Wall Master Exhaust Fan, Direct Drive, 1/2hp
Mfr # VF36DM
Zoro # G108588865
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J & D Mfg
- MFR # VF36DM
- Zoro # G108588865
- UPC # 737623653107
- Country of Origin United States
- Category Direct Drive Exhaust Fans
Description
Wall master galvanized exhaust fans j&d 36in diameter fan - 1-speed, single phase direct drive motor - galvanized blades eliminates heat build-up in barns, greenhouses and industrial buildings. Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1in x 2in x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Galvanized x-frame motor mount provides rigidity for long life and quiet operation. 3 galvanized steel blades are balanced for smooth operation. Exhaust fans include provisions for hardwire installation. Field convertible 115/230v. Motor is ul/ulc recognized. 2 year limited warranty. horsepower rating based upon maximum speed/load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1C2C9)
- RAYPAK 007157F Pc Board Control Lwco (007157F)
- STERLING Draft Inducer Assembly, 115V, 3000 (11J35R04700)
- ZORO SELECT Sidewall/Ceiling Register, 7.25 X 11.25, White, Steel (4JRN6)
- J & D MFG 36in Whirlwind Box Fan Direct Drive 115/230v (VG36DM)
- DAYTON Exhaust Fan, 30 In, 115/230V (10D992)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D993)
- CONTINENTAL DYNAMICS Continental Dynamics® 30" Single Speed Direct Drive Exhaust Fan With Shutter, 1/4 HP (294498)
- CD 12 Guard Mounted Direct Drive Exhaust Fan, 120V, 2150 CFM, 1/25 HP (246507)
- ILIVING Utility Blower Exhaust Warehouse Ventilator 10 in. Floor Fan, 350-Watt, 3450RPM (ILG8VF10)
- CD Continental Dynamics Direct Drive 18in Exhaust Fan W/ Shutter, 1 Speed, 5250CFM, 1/8 HP, 1Phase (294496)
- J & D Mfg Direct Drive Exhaust Fans