Shop All Ceiling Fans
J & D Mfg
J&D 30in Outdoor Oscillating Wall Fan With Bracket 1/4HP 5010 CFM
Mfr # POW30OSC
Zoro # G908445757
original price:
$655.99
6% off
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J & D Mfg
- MFR # POW30OSC
- Zoro # G908445757
- UPC # 82392100032
- Country of Origin United States
- Category Ceiling Fans
Description
Indoor/outdoor ul507 certified fans 30in oscillating fan allows easy installation for wall applications. Waterproof ul507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. These fans can be fixed or set to oscillate. White powder coat finish with 3 painted fan blades. J&d manufacturing's line of premium outdoor waterproof fans are perfect for greenhouses, marinas, outdoor loading docks, patios, amusement parks, and wash bays where fans may come in contact with rain and humidity. Our ul507 fans can be sprayed down to remove dust and dirt build up, making them an excellent choice for agricultural applications. Features include an 10'l power cord and wall mount with hand screw knob for tool free adjustments. 115v. Ul & cul listed. 1 year limited warranty. horsepower rating based upon maximum speed/load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS SCROLL REG 4x10" W/DMP PB (A03-R4410-605)
- RHEEM As-60993-04 Burner (AS-60993-0)
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Sensor (RSA-101-008)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7800300)
- WAC Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Aluminum with Remote Control (F-003)
- PROMINENCE HOME Macenna, 52 in. Ceiling Fan with Light, Matte Black (51663-40)
- CRAFTMADE 52" Nikia Ceiling Fan (NIK52W5)
- LITEX INDUSTRIES 42" Satin Nickel Finish Ceiling Fan Includes Blades and LED Light Kit (PB42SN5L)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Brushed Nickel (50519-40)
- J & D Mfg Ceiling Fans & Accessories