Shop All Shutter Mount Exhaust Fans
J & D Mfg
16in Tornado Fiberglass Exhaust Poly Blades And Shutters
Mfr # VFP16P
Zoro # G108621777
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J & D Mfg
- MFR # VFP16P
- Zoro # G108621777
- UPC # 737623653404
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Description
Tornado fiberglass exhaust fans 16in fan with poly blades and shutters corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. 115v/230v. Ul listed. 2 year limited warranty. horsepower rating based upon maximum speed/load.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 7.75, White, Steel (4MJH1)
- VULCAN Adapter, Thermocouple (N56/05000-10)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (CWH3307F)
- ZORO SELECT Boiler Drain Valve, 1/2 in., MPT x MPT (102-003NL)
- J & D MFG J&D Manufacturing 12in ES Shutter Fan W/ 9' Power Cord, 1/30 HP, Single Phase (VPES12)
- J & D MFG J&D Manufacturing 20in ES Shutter Fan W/ 10' Power Cord, 1/3 HP, Single Phase (VES20C)
- UNITED ABRASIVES/SAIT US Hardware Motor Fan Exhaust, 115 V (V-001B)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- CANARM Exhst Shttr Fan, 30In Bld Dia, Galval, 115V (XFS30)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, Wire Guard, 1/4HP, 3-Speed, Gray (CE 30-D)
- J & D Mfg Shutter Mount Exhaust Fans