Shop All Shutter Mount Exhaust Fans
J & D Manufacturing
J and D VES201C 20 In. Shutter Exhaust Fan With Cord 1-10 Hp
Mfr # VES201C
Zoro # G904058920
original price:
$271.99
6% off
new price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J & D Manufacturing
- MFR # VES201C
- Zoro # G904058920
- UPC # 737623672603
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Description
J&D Manufacturing's ES Shutter Fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. ES Shutter Fans are available without a cord, or pre-wired with a cord and plug for "No Electrician Required" installation.
Features:- Smooth and quiet operation
- 10' attached 115 Volt cord with 3-prong plug
- Balanced 3 bladed aluminum prop with a zinc plated steel hub
- High efficiency aluminum shutters with tie bar to eliminate shutter flapping and opening on windy days
- Energy efficient, totally enclosed, maintenance free, direct drive high efficiency motors have completely sealed ball bearings
- 20" Exhaust Fan
- 1/10HP variable speed capable motor with 10' cord and three prong plug attached prewired at 115V.
- 1680 CFM.
- Rough opening of 20.5" X 20.5" required.
- Variable speed control not included.
- Dimension - 24 x 24 x 14 in.
- Item Weight - 28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- ZORO SELECT 8 in Round Step-Down Ceiling Diffuser, White (4JRK9)
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-032 (060009)
- HUNTER Commercial Ceiling Fan, 8ft, White, 120VAC (76293)
- J & D MANUFACTURING J and D VES10C 10 In. Shutter Exhaust Fan With Cord (VES10C)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- J & D MANUFACTURING J and D VES12C 12 In. Shutter Exhaust Fan With Cord (VES12C)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 4700 cfm, 115V (484X44)
- ILIVING Silver 12 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF12V-T)
- AIRMASTER FAN 12in. Low Pressure Shutter Fan, Direct Drive, Model: EPRSM12, 115/230V, 1/30 HP, 1 Phase (23002)
- HESSAIRE Shutter, Dayton, For 484X49, 484X58 (S30SF)
- J & D Manufacturing Shutter Mount Exhaust Fans